Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Silver, 8 oz
Mfr # EBUN02007
Zoro # G808396111
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Container Size 8 oz
- Dry Time 48 hr
- Base Type Water
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # EBUN02007
- Zoro # G808396111
- UPC # 026916019172
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 8 oz |
Details
Item | Automotive Paint |
Color | Silver |
Dry Time | 48 hr |
Base Type | Water |
Container Type | Aerosol Can |
Standards | OSHA |
Dry Time Tack Free | 30 min |
Resin Type | Lacquer |
Maximum Application Temperature | 95 Degrees F |
Dry Time to Recoat | 24 hr |
Surface Texture | Smooth |
Sheen | Gloss |
Finish Texture | No Texture |
Sub Brand | Perfect Match |
Flammability | Flammable |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Coating Application | Large Touch-Ups; Vehicle Accessories |
Minimum Application Temperature | 60 Degrees F |
Paint Dispensing Style | Upright |
Features | Available in OEM Exact-Match Colors, Ensures Maximum Coverage, Fan Spray Nozzle |
Coverage Area | 10 to 12 sq ft |
Description
Automotive Paint, Base Type Water, Color Family Metallic, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Silver, Container Size 8 oz, Coverage Area 10 to 12 sq ft, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 18 x 60 yd Masking Paper and 1 1/2 x 60 yd GP Masking Tape Set of 1 Each for Covering (GPH-18, 4457-112)
- RUST-OLEUM Acrylic Enamel Coating, Safety Org, 5 gal. (316544)
- WATCO TUNG OIL CLER OILBAS 1QT (266634)
- STOPS RUST Rust-Oleum Champagne Bronze Spray Paint 11 oz (313142)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- MOTORCRAFT Touch-Up Paint Pmpc195007116A, Pmpc195007116A (PMPC195007116A)
- MOTORCRAFT Touch-Up Paint Pmpc195007147A, Pmpc195007147A (PMPC195007147A)
- ROTH FLAKE & PEARL PRODUCT Rothrageous Red Trippin' Metal Flake, Standard .015 Size, 2oz Jar (TRF201)
- SPRAYMAX, PETER KWASNY 1K Trim Paint - Satin Black, Can (3680102)
- MTD Paint-Cub Yellow 2 (788T04021)
- Dupli-Color Automotive Paints & Primers