Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Silver, 0.5 fl oz
Mfr # EBUNX9187
Zoro # G808396159
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray/Silver
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Container Type Touch-Up Pen
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9187
- Zoro # G808396159
- UPC # 026916164742
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | Dark Gray/Silver |
Dry Time | 48 hr |
Container Type | Touch-Up Pen |
Standards | OSHA |
Base Type | Solvent |
Resin Type | Solvent-Based |
Coating Application | Chips; Minor Scratches |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Surface Texture | Smooth |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Flammability | Not Available |
Finish Texture | No Texture |
Dry Time to Recoat | 24 hr |
Sub Brand | Universal Touch Up |
Description
Automotive Paint, Base Type Solvent, Color Family Gray, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Dark Gray/Silver, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIVERDALE BRUSH 3"" ANGLE CHINEX (17243)
- DEVILBISS Dv1 Clearcoat Gravity Feed Spray Gun (DV704521)
- PAINT EATER PAINT EATER 4.5"" DISC (0513041)
- MODERN MASTERS Metallic, Warm Silver, 1 gal (MM22132)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- RUST-OLEUM QT Ford BLU BRT Paint (280153)
- MOTORCRAFT Touch-Up Paint Pmpp195007204A, Pmpp195007204A (PMPP195007204A)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- MOTORCRAFT Touch-Up Paint Pmpc195007205A, Pmpc195007205A (PMPC195007205A)
- DUPLICOLOR HT100 0.5 oz Hot Tires Tube Paint, White (DUPHT100)
- Dupli-Color Automotive Paints & Primers