Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Silver, 0.5 fl oz
Mfr # EBUNX9157
Zoro # G508396084
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Container Type Touch-Up Pen
- Resin Type Solvent-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9157
- Zoro # G508396084
- UPC # 026916137524
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | Silver |
Dry Time | 48 hr |
Container Type | Touch-Up Pen |
Resin Type | Solvent-Based |
Standards | OSHA |
Base Type | Solvent |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Finish Texture | No Texture |
Surface Texture | Smooth |
Flammability | Not Available |
Sheen | Gloss |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Sub Brand | Universal Touch Up |
Coating Application | Chips; Minor Scratches |
Dry Time to Recoat | 24 hr |
Description
Automotive Paint, Base Type Solvent, Color Family Metallic, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Silver, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle (Z1202-2)
- HYDE Stiff Paint Shield, Alum, 36 In, 18 In Hndl (28031)
- WESTWARD Paint Mixer, Spiral, 16 L x 3-1/4 In W (13A594)
- KRYLON INDUSTRIAL Paint, Alkyd Enamel Resin, Wht, Flat Finish (K00E34111-20)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- VHT VHT S24-AFM0412 0.25 oz Scratch Fix All in 1 Touch-Up Paint; Tuxedo Black Metallic (S24-AFM0412)
- ROTH FLAKE & PEARL PRODUCT Rothrageous Red Trippin' Metal Flake, Standard .015 Size, 2oz Jar (TRF201)
- TRUE VALUE TTB QT Harv RED Enamel (TTB5-QT)
- MOTORCRAFT Touch-Up Paint, Pmpm195006388G (PMPM195006388G)
- VHT Use For Automotive Body Paint Repair, Universal Flat Black, 0.25 Ounce Pen (ASF0104)
- MOTORCRAFT Touch-Up Paint Pmpc195007205A, Pmpc195007205A (PMPC195007205A)
- Dupli-Color Automotive Paints & Primers