Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, Green, 12 oz
Mfr # EDE164107
Zoro # G808396791
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Container Size 12 oz
- Resin Type Solvent-Based
- Dry Time 48 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE164107
- Zoro # G808396791
- UPC # 026916916419
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Automotive Paint, Base Type Solvent, Color Family Green, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Green, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2" Angled Sash Brush Paint brush, Wood Handle (47371)
- READY SEAL Wood Stn/Slr Natcdr 5G (512)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4402)
- SEM PRODUCTS SATIN GLOSS CLEAR AEROSOL (SE13013)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10107)
- DUPLI-COLOR Automotive Paint, Gray, 12 oz (EDE161107)
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160907)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- RUST-OLEUM Automotive Premium Custom Chrome Lacquer Spray Paint, Black, 10 oz. (343346)
- Dupli-Color Automotive Spray Paints