Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, Clear, 11 oz
Mfr # EHVP11500
Zoro # G708396143
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 11 oz
- Dry Time 48 hr
- Features Fan Spray Nozzle, Flexible Self-Priming Formula
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EHVP11500
- Zoro # G708396143
- UPC # 026916138095
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Paint |
Color | Clear |
Dry Time | 48 hr |
Features | Fan Spray Nozzle, Flexible Self-Priming Formula |
Base Type | Solvent |
Standards | OSHA |
Resin Type | Solvent-Based |
Dry Time Tack Free | 30 min |
Coating Application | Consoles; Dash Boards; Door Panels; Shifters Boots; Vinyl Seats |
Minimum Application Temperature | 70 Degrees F |
Sheen | Gloss |
Resistance Properties | Crack Resistant, Flake Resistant, Peel Resistant |
Surface Texture | Smooth |
Flammability | Flammable |
Finish Texture | No Texture |
Container Type | Aerosol Can |
Maximum Application Temperature | 90 Degrees F |
Sub Brand | Vinyl & Fabric Coating |
Dry Time to Recoat | 24 hr |
Compatible Surface Material | Fabric, Vinyl |
Use Location | Interior |
Paint Dispensing Style | Upright |
Coverage Area | 12 to 14 sq ft |
Description
Automotive Paint, Base Type Solvent, Color Family Clear, Compatible Surface Material Fabric, Vinyl, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Clear, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Vinyl & Fabric Coating, Paint Dispensing Style Upright, Coating Application Consoles; Dash Boards; Door Panels; Shifters Boots; Vinyl Seats, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Activator and Finish Kit, Navy Gray, Semi-gloss, (2) 1 gal, 100 to 175 sq ft/gal, 9100 Series (9186402-2402)
- PREMIER 4" Paint Roller Cover, 3/8" Nap, Polyester (4PH38)
- TARPS NOW 10' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1020)
- PRO SOLUTIONS 6-1/2 in. Wvn Mini Rol 3/8 in. 11 in. (41641)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR 16 oz. Gloss Cast Iron Gray Engine Enamel (EDE165107)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EDE1650)
- DUPLI-COLOR Automotive Primer, Gray, 11 oz (EFP101007)
- MTD Paint-Oyster Gray (788-0662A)
- Dupli-Color Automotive Spray Paints