Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Clear, 0.5 fl oz
Mfr # EBUNX9167
Zoro # G108396125
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Standards OSHA
- Container Type Touch-Up Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9167
- Zoro # G108396125
- UPC # 026916137531
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | Clear |
Dry Time | 48 hr |
Standards | OSHA |
Container Type | Touch-Up Pen |
Base Type | Solvent |
Resin Type | Solvent-Based |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Sub Brand | Universal Touch Up |
Coating Application | Chips; Minor Scratches |
Finish Texture | No Texture |
Flammability | Not Available |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Dry Time to Recoat | 24 hr |
Surface Texture | Smooth |
Description
Automotive Paint, Base Type Solvent, Color Family Clear, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Not Applicable, Finish Texture No Texture, Resin Type Solvent-Based, Color Clear, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Gray, 12 oz (EDE161107)
- GRACO SPRAY TIP BLK/SLR 0.019"" (TRU519)
- KRUD KUTTER 32 Oz Graffiti Remover (GR32)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Polyester (144688094)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- SPRAYMAX, PETER KWASNY spray max 2k hot rod satin black, Can (3680212)
- ROTH FLAKE & PEARL PRODUCT Tropi Cali Solid Metal Flake, .004 Baby Size, 2oz Jar (BRF110)
- SPRAYMAX, PETER KWASNY 1K Trim Paint - Satin Black, Can (3680102)
- MOTORCRAFT Touch-Up Paint Pmpc195007236A, Pmpc195007236A (PMPC195007236A)
- VHT PAINT Use For Automotive Body Paint Repair; Metallic Magnetic Paint Code J7; 0.25 Ounce Pen (AFM0417)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- Dupli-Color Automotive Paints & Primers