Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Blue, 0.5 fl oz
Mfr # EBUNX9147
Zoro # G508396107
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Standards OSHA
- Container Type Touch-Up Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9147
- Zoro # G508396107
- UPC # 026916137517
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | Blue |
Dry Time | 48 hr |
Standards | OSHA |
Container Type | Touch-Up Pen |
Base Type | Solvent |
Resin Type | Solvent-Based |
Sheen | Gloss |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Coating Application | Chips; Minor Scratches |
Dry Time to Recoat | 24 hr |
Finish Texture | No Texture |
Sub Brand | Universal Touch Up |
Surface Texture | Smooth |
Flammability | Not Available |
Description
Automotive Paint, Base Type Solvent, Color Family Blue, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Blue, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Dye Stain Water-Based Wood Stain Reducer (DPU)
- THE BRUSH MAN 3" Chip Brush, 24 PK (PB3)
- RUST-OLEUM Varathane Interior Polyurethane Spray Paint, Clear Semi-Gloss, 11.25 oz. (200181)
- LOPAREX MASKING PAPER 6""X180' (12906)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- TRUE VALUE TTB QT Harv RED Enamel (TTB5-QT)
- TRANSTAR AUTOBODY TECHNOLOGY 2 in 1 Trim Black Gloss, 20 oz, Can (4663)
- MOTORCRAFT Touch-Up Paint Pmpc195006763A, Pmpc195006763A (PMPC195006763A)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- Dupli-Color Automotive Paints & Primers