Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Black/Silver, 8 oz
Mfr # EBUN00907
Zoro # G008396133
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Container Size 8 oz
- Dry Time 48 hr
- Base Type Water
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUN00907
- Zoro # G008396133
- UPC # 026916714459
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 8 oz |
Details
Item | Automotive Paint |
Color | Black/Silver |
Dry Time | 48 hr |
Base Type | Water |
Standards | OSHA |
Dry Time Tack Free | 30 min |
Resin Type | Lacquer |
Container Type | Aerosol Can |
Flammability | Not Available |
Maximum Application Temperature | 95 Degrees F |
Features | Available in OEM Exact-Match Colors, Ensures Maximum Coverage, Fan Spray Nozzle |
Coating Application | Large Touch-Ups; Vehicle Accessories |
Sub Brand | Perfect Match |
Minimum Application Temperature | 60 Degrees F |
Dry Time to Recoat | 24 hr |
Surface Texture | Smooth |
Sheen | Gloss |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Paint Dispensing Style | Upright |
Coverage Area | 10 to 12 sq ft |
Finish Texture | No Texture |
Description
Automotive Paint, Base Type Water, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black/Silver, Container Size 8 oz, Coverage Area 10 to 12 sq ft, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for Ultra 400/500, EM380/390/490 - Replacement for Graco 222587 (20-1526)
- ARROWORTHY 2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle (9030 2)
- RUST-OLEUM 1 gal. Coal Tar Epoxy, Black (C9578402)
- RUST-OLEUM Spray Paint, Royal Blue, Gloss, 12 oz (7727830)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- MOTORCRAFT Touch-Up Paint Pmpc195007049A, Pmpc195007049A (PMPC195007049A)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- TRANSTAR AUTOBODY TECHNOLOGY 2 in 1 Trim Black Gloss, 20 oz, Can (4663)
- ROTH FLAKE & PEARL PRODUCT COMPLETE CHIP DECK (RCD-C)
- MOTORCRAFT Touch-Up Paint Pmpc195007236A, Pmpc195007236A (PMPC195007236A)
- Dupli-Color Automotive Paints & Primers