Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Black, 8 oz
Mfr # EBUN01007
Zoro # G108396163
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 8 oz
- Dry Time 48 hr
- Base Type Water
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # EBUN01007
- Zoro # G108396163
- UPC # 026916714428
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 8 oz |
Details
Item | Automotive Paint |
Color | Black |
Dry Time | 48 hr |
Base Type | Water |
Container Type | Aerosol Can |
Resin Type | Lacquer |
Dry Time Tack Free | 30 min |
Standards | OSHA |
Features | Available in OEM Exact-Match Colors, Ensures Maximum Coverage, Fan Spray Nozzle |
Dry Time to Recoat | 24 hr |
Flammability | Not Available |
Sub Brand | Perfect Match |
Surface Texture | Smooth |
Sheen | Gloss |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Minimum Application Temperature | 60 Degrees F |
Paint Dispensing Style | Upright |
Finish Texture | No Texture |
Coverage Area | 10 to 12 sq ft |
Coating Application | Large Touch-Ups; Vehicle Accessories |
Maximum Application Temperature | 95 Degrees F |
Description
Automotive Paint, Base Type Water, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 8 oz, Coverage Area 10 to 12 sq ft, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Epoxy Coating, Gloss, Water Base, Black (375645)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- OLD MASTERS 1 Qt Early American Oil-Based Wiping Stain (11704)
- ZINSSER Spray Primer, White, Flat Finish, 13 oz. (02008)
- RUST-OLEUM QT Ford BLU BRT Paint (280153)
- ROTH FLAKE & PEARL PRODUCT Tropi Cali Solid Metal Flake, .004 Baby Size, 2oz Jar (BRF110)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- SPRAYMAX, PETER KWASNY spray max 2k hot rod satin black, Can (3680212)
- TRUE VALUE TTB QT Harv RED Enamel (TTB5-QT)
- MOTORCRAFT Touch-Up Paint Pmpc195007049A, Pmpc195007049A (PMPC195007049A)
- Dupli-Color Automotive Touch Up Paints