Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, Black, 12 oz
Mfr # EDE163407
Zoro # G008396812
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 12 oz
- Dry Time 48 hr
- Dry Time Tack Free 30 min
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE163407
- Zoro # G008396812
- UPC # 026916916341
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO SOLUTIONS Painting Set, 6-Piece (34339)
- SEAL-ONCE Pre-Mixed, 4 oz. Cedar Color Sample (SO0023)
- WORK TOOLS 9" Whizz Painter Refill Pad (20153)
- MODERN MASTERS Metallic, Water Base, Platinum, 6 Oz (ME59106)
- DUPLI-COLOR Engine Paint with CERAMIC, Can (DE1612)
- DUPLI-COLOR Automotive Paint, Clear, 11 oz (EHVP11500)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- DUPLI-COLOR 16 oz. Gloss Clear Engine Enamel (EDE163607)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- MTD Paint-Powder Black (788-0637A)
- Dupli-Color Automotive Spray Paints