Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Black, 0.5 fl oz
Mfr # EBUNX9117
Zoro # G908396158
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Container Type Touch-Up Pen
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9117
- Zoro # G908396158
- UPC # 026916137487
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | Black |
Dry Time | 48 hr |
Container Type | Touch-Up Pen |
Base Type | Solvent |
Standards | OSHA |
Resin Type | Solvent-Based |
Sheen | Gloss |
Surface Texture | Smooth |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Finish Texture | No Texture |
Flammability | Not Available |
Sub Brand | Universal Touch Up |
Dry Time to Recoat | 24 hr |
Coating Application | Chips; Minor Scratches |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Description
Automotive Paint, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORMAXX Spray Paint, Gloss, Watermelon, 12 oz (K05544007)
- TRANSTAR 4633 2 to 1 in. Primer White (TRE-4633)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon Bristle, Hardwood Handle (144152215)
- MINWAX Wipe-On Poly Gloss Clear Polyurethane 1 pt (40900000)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- MOTORCRAFT Touch-Up Paint Pmpc195007283A, Pmpc195007283A (PMPC195007283A)
- MOTORCRAFT Touch-Up Paint, Pmpm195006388G (PMPM195006388G)
- MOTORCRAFT Touch-Up Paint Pmpc195007186A, Pmpc195007186A (PMPC195007186A)
- MOTORCRAFT Touch-Up Paint, Pmpc195007207A (PMPC195007207A)
- SEM BUMPER COATER - Honda Black, Can (39293)
- Dupli-Color Automotive Touch Up Paints