Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, Beige, 12 oz
Mfr # EDE163807
Zoro # G408396788
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Container Size 12 oz
- Standards OSHA
- Dry Time Tack Free 30 min
- Resin Type Solvent-Based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE163807
- Zoro # G408396788
- UPC # 026916916389
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Automotive Paint, Base Type Solvent, Color Family Tan, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Beige, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Accessories; Engine Blocks, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Light Gray, 20 oz 6 PK (620-1418)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for 23:1 Monark, EH333 Teflon/SS - Replacement for Graco 236724 (20-2311)
- RUST-OLEUM Inverted Marking Paint, 26 Oz, White, Solvent -Based (350997)
- RUST-OLEUM 8 oz Rust Dissolver (322435)
- DUPLI-COLOR Automotive Primer, Gray, 12 oz (EDAP16997)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10107)
- PROSTRIPE Prostripe 3/16" X 150' Double Dark Charcoal Metallic Pinstripe (72063) (R41001)
- Dupli-Color Automotive Spray Paints