Shop All Automotive Coatings
Dupli-Color
Automotive Finish, Clear, 1 ct
Mfr # EBSP30000
Zoro # G608396021
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Dry Time Tack Free 1 hr
- Base Type Solvent
- Resin Type Lacquer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBSP30000
- Zoro # G608396021
- UPC # 026916000743
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Finish |
Color | Clear |
Dry Time | 48 hr |
Dry Time Tack Free | 1 hr |
Base Type | Solvent |
Resin Type | Lacquer |
Standards | OSHA |
Minimum Application Temperature | 60 Degrees F |
Coverage Area | 80 to 100 sq ft |
Surface Texture | Smooth |
Flammability | Flammable |
Finish Texture | No Texture |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish, Wet Sands Easily |
Sub Brand | Paint Shop |
Maximum Application Temperature | 95 Degrees F |
Dry Time to Recoat | 24 hr |
Coating Application | Automotive; General Purpose; Motorsports |
Sheen | Gloss |
Use Location | Exterior |
Compatible Surface Material | Metal, Plastic |
Description
Automotive Finish, Base Type Solvent, Color Family Clear, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Clear, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rev Tip .015 in. Dia 10 in. Fan (LTX515)
- PREMIER Fiberglass Pole, One Piece, 6", PK12 (84006)
- PURDY 9" Paint Roller Cover, 1" Nap Nap, Polyester (14A688095)
- BINKS Siphon Spray Gun, 0.070In/1.8mm (6100-1808-9)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- Dupli-Color Automotive Coatings