Shop All Automotive Spray Paints
Dupli-Color
Automotive Coating, White, 12 oz
Mfr # EDAL1675
Zoro # G408396764
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Dry Time Tack Free 20 min
- Resin Type Lacquer
- Base Type Solvent
- Dry Time 48 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDAL1675
- Zoro # G408396764
- UPC # 026916936752
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Color | White |
Dry Time Tack Free | 20 min |
Resin Type | Lacquer |
Base Type | Solvent |
Item | Automotive Coating |
Dry Time | 48 hr |
Standards | OSHA |
Container Type | Aerosol Can |
Finish Texture | No Texture |
Minimum Application Temperature | 60 Degrees F |
Paint Dispensing Style | Upright |
Features | Fan Spray Nozzle, Outstanding Weatherability and Adhesion, Premium Automotive Formulation, Superior High Solids Lacquer Formula |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Sub Brand | Premium Lacquer |
Maximum Application Temperature | 95 Degrees F |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Coverage Area | 12 to 15 sq ft |
Sheen | Gloss |
Flammability | Not Available |
Coating Application | Automotive Trim; General Purpose |
Description
Automotive Coating, Base Type Solvent, Color Family White, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color White, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Premium Lacquer, Paint Dispensing Style Upright, Coating Application Automotive Trim; General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Texture Pump, RTX 5000 (287314)
- WOOSTER Paint Roller Flip Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (0RR3230000)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD521)
- BINKS Connector, 3/8 in. (72-1306)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1677)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- DUPLI-COLOR Perfect Match Premium Automotive Paint Chrysler Colors, Can (BCC0386)
- DUPLI-COLOR 12 oz. Gloss Ford Blue Engine Enamel (EDE160107)
- VHT Automotive Coating, Silver, 11 oz (ESP824007)
- Dupli-Color Automotive Paints & Primers