Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Tan, 1 ct
Mfr # EBSP21500
Zoro # G508396060
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Dry Time 48 hr
- Resin Type Lacquer
- Dry Time Tack Free 1 hr
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBSP21500
- Zoro # G508396060
- UPC # 026916164803
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Tan |
Dry Time | 48 hr |
Resin Type | Lacquer |
Dry Time Tack Free | 1 hr |
Base Type | Solvent |
Standards | OSHA |
Finish Texture | No Texture |
Coating Application | Automotive; General Purpose; Motorsports |
Maximum Application Temperature | 95 Degrees F |
Surface Texture | Smooth |
Sub Brand | Paint Shop |
Coverage Area | 80 to 100 sq ft |
Minimum Application Temperature | 60 Degrees F |
Sheen | Gloss |
Compatible Surface Material | Metal, Plastic |
Use Location | Exterior |
Dry Time to Recoat | 24 hr |
Flammability | Flammable |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish, Wet Sands Easily |
Description
Automotive Coating, Base Type Solvent, Color Family Brown, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Tan, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, DC, DE, MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wipe-On Poly Gloss Clear Polyurethane 1 qt (60900000)
- BINKS Body Assortment (72-2063)
- SUNNYSIDE 1 Qt Back to Nature Multi-Strip Advanced Professional Paint Remover (65732A)
- PURDY 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144152120)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- Dupli-Color Automotive Coatings