Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Silver, 11 oz
Mfr # EHSK10007
Zoro # G108396095
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Dry Time 48 hr
- Resin Type Lacquer
- Dry Time Tack Free 30 min
- Container Size 11 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # EHSK10007
- Zoro # G108396095
- UPC # 026916043160
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Silver |
Dry Time | 48 hr |
Resin Type | Lacquer |
Dry Time Tack Free | 30 min |
Features | Deep Silver Metallic Finish |
Base Type | Solvent |
Coating Application | Accessories; Trim; Wheels |
Paint Dispensing Style | Upright |
Sub Brand | Hyper Silver Coating |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 95 Degrees F |
Surface Texture | Smooth |
Coverage Area | 12 to 14 sq ft |
Dry Time to Recoat | 24 hr |
Finish Texture | No Texture |
Resistance Properties | Brake Resistant, Chemical Resistant, Dust Resistant |
Compatible Surface Material | Aluminum, Metal |
Description
Automotive Coating, Base Type Solvent, Color Family Metallic, Compatible Surface Material Aluminum, Metal, Sheen Not Applicable, Finish Texture No Texture, Resin Type Lacquer, Color Silver, Container Size 11 oz, Coverage Area 12 to 14 sq ft, Sub Brand Hyper Silver Coating, Paint Dispensing Style Upright, Coating Application Accessories; Trim; Wheels, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Deep Silver Metallic Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERVOE 18 oz 12 PK (750)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (RR642)
- CABOT Exterior Stain, Natural, Toned Flat, 1 gal. (140.0019200.007)
- OSBORN 2" Varnish Paint Brush, Plastic Handle (0007007000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- SEM PRODUCTS Low VOC Rubberized Undercoating 24oz (SE40523)
- Dupli-Color Automotive Paints & Primers