Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Gray, 16 oz
Mfr # EHB100007
Zoro # G208396827
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 48 hr
- Dry Time to Recoat 24 hr
- Resin Type Solvent-Based
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EHB100007
- Zoro # G208396827
- UPC # 026916121004
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 oz |
Details
Item | Automotive Coating |
Color | Gray |
Dry Time | 48 hr |
Dry Time to Recoat | 24 hr |
Resin Type | Solvent-Based |
Standards | OSHA |
Coating Application | Over-The-Road |
Coverage Area | 15 to 20 sq ft |
Surface Texture | Smooth |
Minimum Application Temperature | 60 Degrees F |
Finish Texture | No Texture |
Features | Fan Spray Nozzle, Superior High Solids Enamel Formula |
Flammability | Flammable |
Maximum Application Temperature | 92 Degrees F |
Sheen | Flat |
Base Type | Solvent |
Sub Brand | Hi-Build Fleet |
Paint Dispensing Style | Upright |
Compatible Surface Material | Fiberglass, Metal, Wood |
Container Type | Aerosol Can |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Rust Resistant |
Dry Time Tack Free | 1 hr |
Description
Automotive Coating, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Solvent-Based, Color Gray, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Sub Brand Hi-Build Fleet, Paint Dispensing Style Upright, Coating Application Over-The-Road, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle, Superior High Solids Enamel Formula
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCLOSKEY Man O' War Satin Clear Oil-Based Marine Spar Varnish 1 qt (080.0007505.005)
- GRACO Reversible Switch Tip (286517)
- TOUGH COAT ADVANCED Spray Paint (K00879008)
- DEVILBISS CLEAN Booth Wall Coat, Gallon (803668)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- PEAK Herculiner Gal. Brush-On Bed Liner Kit, Black (HCL1B8)
- Dupli-Color Automotive Coatings