Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Gray, 1 ct
Mfr # EBSP10000
Zoro # G108396118
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 48 hr
- Resin Type Lacquer
- Standards OSHA
- Container Size 1 ct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBSP10000
- Zoro # G108396118
- UPC # 026916000767
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Gray |
Dry Time | 48 hr |
Resin Type | Lacquer |
Standards | OSHA |
Base Type | Solvent |
Dry Time Tack Free | 1 hr |
Finish Texture | No Texture |
Dry Time to Recoat | 24 hr |
Surface Texture | Smooth |
Use Location | Exterior |
Minimum Application Temperature | 60 Degrees F |
Sheen | Flat |
Maximum Application Temperature | 95 Degrees F |
Coverage Area | 80 to 100 sq ft |
Sub Brand | Paint Shop |
Flammability | Flammable |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish, Wet Sands Easily |
Coating Application | Automotive; General Purpose; Motorsports |
Compatible Surface Material | Metal, Plastic |
Description
Automotive Coating, Base Type Solvent, Color Family Gray, Compatible Surface Material Metal, Plastic, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Gray, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZAR 32912 Polyurethane Oil Sat Qt (32912)
- OLD MASTERS .5Pt Gel Polyurethane (85116)
- RUST-OLEUM Standard Epoxy Coating Activator, Glossy, 5 gal, 130 to 220 sq. ft./gal. (9101300)
- C.H. YATES C.H. Yates 130-4 Black Rubber End Cap Roller - 3 in. x 1.25 in. x 0.5 in. (130-4)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- TRANSTAR AUTOBODY TECHNOLOGY 20oz AMBER RUSTPROOFING SPRAY, Can (60-4423)
- Dupli-Color Automotive Coatings