Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Blue, 1 ct
Mfr # EBSP21000
Zoro # G808396074
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Dry Time 48 hr
- Container Size 1 ct
- Standards OSHA
- Dry Time Tack Free 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBSP21000
- Zoro # G808396074
- UPC # 026916804679
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Blue |
Dry Time | 48 hr |
Standards | OSHA |
Dry Time Tack Free | 1 hr |
Base Type | Solvent |
Resin Type | Lacquer |
Maximum Application Temperature | 95 Degrees F |
Finish Texture | No Texture |
Surface Texture | Smooth |
Coverage Area | 80 to 100 sq ft |
Sub Brand | Paint Shop |
Minimum Application Temperature | 60 Degrees F |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish, Wet Sands Easily |
Flammability | Not Available |
Sheen | Gloss |
Coating Application | Automotive; General Purpose; Motorsports |
Use Location | Exterior |
Compatible Surface Material | Metal, Plastic |
Dry Time to Recoat | 24 hr |
Description
Automotive Coating, Base Type Solvent, Color Family Blue, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Blue, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLASTICS 5 Gal Plastic Pail Lid W/Plg Wh (201219)
- DEVILBISS HVLP Sprayer Gasket, For 4YP11 1ZLB6 (PT-33-1)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD519)
- GORILLA GLUE Clear Waterproof Patch & Seal Spray 14 oz (104056)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- SEYMOUR OF SYCAMORE PBE E-Coat Primer, White, 12 oz (16-1699)
- Dupli-Color Automotive Paints & Primers