Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 16.5 oz
Mfr # ETR250A07
Zoro # G308396826
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Minimum Application Temperature 68 Degrees F
- Dry Time to Recoat 24 hr
- Resistance Properties Impact Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ETR250A07
- Zoro # G308396826
- UPC # 026916602503
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16.5 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Minimum Application Temperature | 68 Degrees F |
Dry Time to Recoat | 24 hr |
Resistance Properties | Impact Resistant |
Paint Dispensing Style | Upright |
Resin Type | Polyurethane |
Surface Texture | Smooth |
Features | Versatile All-Purpose Protective Coating |
Base Type | Solvent |
Flammability | Flammable |
Container Type | Aerosol Can |
Coverage Area | 25 sq ft |
Compatible Surface Material | Metal |
Coating Application | Frames; Jeep Tubs; Truck Beds |
Finish Texture | Textured |
Dry Time Tack Free | 1 hr |
Maximum Application Temperature | 92 Degrees F |
Sub Brand | Truck Bed Coating |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 16.5 oz, Coverage Area 25 sq ft, Sub Brand Truck Bed Coating, Paint Dispensing Style Upright, Coating Application Frames; Jeep Tubs; Truck Beds, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Versatile All-Purpose Protective Coating
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Mixer, 17 in (PM72532)
- HYDE Paint Brush Comb (45950)
- GRACO Extension, 40 In (232123)
- OLD MASTERS 1 Qt Dark Walnut Oil-Based Gel Stain (80704)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- Dupli-Color Automotive Coatings