Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 16.5 oz
Mfr # EBAA20100
Zoro # G308396840
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Flammability Flammable
- Surface Texture Smooth
- Dry Time Tack Free 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBAA20100
- Zoro # G308396840
- UPC # 026916013552
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16.5 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Flammability | Flammable |
Surface Texture | Smooth |
Dry Time Tack Free | 1 hr |
Coating Application | Automotive Surfaces; Truck Beds |
Features | Low Odor |
Sub Brand | Bed Armor |
Paint Dispensing Style | Upright |
Base Type | Water |
Coverage Area | 25 sq ft |
Resistance Properties | Chip Resistant, Flake Resistant, Impact Resistant, Peel Resistant |
Resin Type | Water-Based Polyurethane |
Sheen | Satin |
Maximum Application Temperature | 95 Degrees F |
Finish Texture | Textured |
Dry Time to Recoat | 24 hr |
Application Method | Spray |
Compatible Surface Material | Concrete & Masonry, Fiberglass, Metal, Wood |
Standards | OSHA |
Minimum Application Temperature | 60 Degrees F |
Container Type | Aerosol Can |
Description
Automotive Coating, Base Type Water, Color Family Black, Compatible Surface Material Concrete & Masonry, Fiberglass, Metal, Wood, Sheen Satin, Finish Texture Textured, Resin Type Water-Based Polyurethane, Color Black, Container Size 16.5 oz, Coverage Area 25 sq ft, Sub Brand Bed Armor, Paint Dispensing Style Upright, Coating Application Automotive Surfaces; Truck Beds, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Low Odor
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Rac 5 Switchtip, 209 (286209)
- ARROWORTHY ADJUST ROLLR FRM 12-18""W (RF 800-18)
- TRIAMCO COVERALLS POLY XL (09905)
- QUIKRETE Selflevel Poly Seal 10Oz (866010)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- PAASCHE AIRBRUSH Paasche Airbrush PBA-194 Deluxe Airbrush Hanger (PBA-194)
- Dupli-Color Automotive Paints & Primers