Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 16 oz
Mfr # EHB101007
Zoro # G608396793
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Resin Type Solvent-Based
- Container Size 16 oz
- Resistance Properties Chemical Resistant, Corrosion Resistant, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EHB101007
- Zoro # G608396793
- UPC # 026916121011
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 16 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Resin Type | Solvent-Based |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Rust Resistant |
Paint Dispensing Style | Upright |
Features | Fan Spray Nozzle, Superior High Solids Enamel Formula |
Flammability | Not Available |
Container Type | Aerosol Can |
Base Type | Solvent |
Dry Time to Recoat | 24 hr |
Sub Brand | Hi-Build Fleet |
Finish Texture | No Texture |
Compatible Surface Material | Fiberglass, Metal, Wood |
Surface Texture | Smooth |
Dry Time Tack Free | 1 hr |
Standards | OSHA |
Minimum Application Temperature | 60 Degrees F |
Coating Application | Over-The-Road |
Sheen | Gloss |
Coverage Area | 15 to 20 sq ft |
Maximum Application Temperature | 92 Degrees F |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 16 oz, Coverage Area 15 to 20 sq ft, Sub Brand Hi-Build Fleet, Paint Dispensing Style Upright, Coating Application Over-The-Road, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle, Superior High Solids Enamel Formula
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Satin Clear Oil-Based Alkyd Wood Finish Lacquer Spray 11.25 oz (63281)
- GRACO Pro210ES Cart Airless Sprayer (17C305)
- BEDFORD PRECISION PARTS Bedford Precision Tip Filter, 100 Mesh, Fine, Enamel & Stain for Graco 205-264 (14-151)
- TITAN Hvlp Touch Up Spray Gun W/ 1.0Mm (TIT19110)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- SPRAYWAY No Fray Spray, PK12 (821)
- Dupli-Color Automotive Paints & Primers