Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 15 oz
Mfr # ETR350007
Zoro # G408396825
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Container Size 15 oz
- Coverage Area 25 sq ft
- Dry Time Tack Free 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ETR350007
- Zoro # G408396825
- UPC # 026916151063
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 15 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Coverage Area | 25 sq ft |
Dry Time Tack Free | 30 min |
Sheen | Matte |
Surface Texture | Smooth |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Wood |
Application Method | Spray |
Sub Brand | Truck Bed Coating |
Maximum Application Temperature | 90 Degrees F |
Container Type | Aerosol Can |
Minimum Application Temperature | 65 Degrees F |
Paint Dispensing Style | Upright |
Features | High Output Delivery System, Prevents Rust |
Base Type | Solvent |
Resin Type | Solvent-Based |
Resistance Properties | Abrasion Resistant, Chip Resistant, Fading Resistant, Impact Resistant |
Coating Application | Automotive Accessories; Truck Beds |
Flammability | Not Available |
Dry Time to Recoat | 24 hr |
Standards | OSHA |
Finish Texture | No Texture |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Wood, Sheen Matte, Finish Texture No Texture, Resin Type Solvent-Based, Color Black, Container Size 15 oz, Coverage Area 25 sq ft, Sub Brand Truck Bed Coating, Paint Dispensing Style Upright, Coating Application Automotive Accessories; Truck Beds, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 gal (802579)
- TRIMACO SuperTuff 10.3 in. W Nylon Mesh Plain Top Paint Strainer (11311)
- SHUR-LINE LED Paint Edger (2008287)
- WOOSTER 2-1/2" Flat Sash Paint Brush, White China Bristle, Plastic Handle (Z1120)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- SEYMOUR MIDWEST Truck Bed Liner (20-041)
- Dupli-Color Automotive Coatings