Shop All Automotive Spray Paints
Dupli-Color
Automotive Coating, Black, 12 oz
Mfr # EDAL16077
Zoro # G708396846
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Base Type Solvent
- Standards OSHA
- Resin Type Lacquer
- Dry Time Tack Free 20 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDAL16077
- Zoro # G708396846
- UPC # 026916936073
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Color | Black |
Base Type | Solvent |
Standards | OSHA |
Item | Automotive Coating |
Resin Type | Lacquer |
Dry Time Tack Free | 20 min |
Dry Time | 48 hr |
Maximum Application Temperature | 95 Degrees F |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Sheen | Flat |
Features | Fan Spray Nozzle, Outstanding Weatherability and Adhesion, Premium Automotive Formulation, Superior High Solids Lacquer Formula |
Minimum Application Temperature | 60 Degrees F |
Finish Texture | No Texture |
Sub Brand | Premium Lacquer |
Paint Dispensing Style | Upright |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Coverage Area | 12 to 15 sq ft |
Flammability | Not Available |
Coating Application | Automotive Trim; General Purpose |
Container Type | Aerosol Can |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Premium Lacquer, Paint Dispensing Style Upright, Coating Application Automotive Trim; General Purpose, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 20 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 3/16" x 6' Blue Max II Whip Hose (238359)
- PAINTLINE PaintLine SprayTwirly Spikes w/ Paint Pyramids (Set of 3), 3PK (SPTY.SPK)
- RUST-OLEUM Heat Resistant Coating, Black, 24hr (286509)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Red, Solvent -Based (A03611007)
- DUPLI-COLOR Automotive Paint, Black, 11 oz (EHVP10400)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160607)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Universal Aluminum, 11 Ounce Aerosol Spray Can (SP127)
- Dupli-Color Automotive Paints & Primers