Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 11 oz
Mfr # ERBA10100
Zoro # G808396838
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Base Type Solvent
- UV Resistant Yes
- Resistance Properties Corrosion Resistant, Impact Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ERBA10100
- Zoro # G808396838
- UPC # 026916115812
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Base Type | Solvent |
UV Resistant | Yes |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Sheen | Gloss |
Coverage Area | 15 to 20 sq ft |
Flammability | Flammable |
Minimum Application Temperature | 60 Degrees F |
Compatible Surface Material | Metal |
Features | Professional Grade |
Coating Application | Rust Preventative |
Sub Brand | Rust Barrier |
Container Type | Aerosol Can |
Standards | OSHA |
Resin Type | Rubber |
Finish Texture | No Texture |
Maximum Application Temperature | 95 Degrees F |
Paint Dispensing Style | Upright |
Dry Time Tack Free | 1 hr |
Dry Time to Recoat | 24 hr |
Surface Texture | Smooth |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Rubber, Color Black, Container Size 11 oz, Coverage Area 15 to 20 sq ft, Sub Brand Rust Barrier, Paint Dispensing Style Upright, Coating Application Rust Preventative, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Professional Grade, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (NAR315)
- GENERAL PAINT Painter's Select Oil Zone Marking Paint, Flat Finish, Yellow, Gallon - (353805)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Blue, Water -Based (A03903004)
- HOMAX 20 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4065)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- VHT Base Coat/ Sandable/ Scratch Filler Primer, Light Gray, 12 Ounce Aerosol Can, Single (DAP1700)
- Dupli-Color Automotive Paints & Primers