Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 11 oz
Mfr # ERBA10000
Zoro # G308396819
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Resistance Properties Corrosion Resistant, Impact Resistant
- Sub Brand Rust Barrier
- Minimum Application Temperature 60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ERBA10000
- Zoro # G308396819
- UPC # 026916115805
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 11 oz |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Sub Brand | Rust Barrier |
Minimum Application Temperature | 60 Degrees F |
Base Type | Solvent |
Surface Texture | Smooth |
Features | Professional Grade |
Maximum Application Temperature | 95 Degrees F |
Dry Time Tack Free | 1 hr |
Standards | OSHA |
Paint Dispensing Style | Upright |
Dry Time to Recoat | 24 hr |
Finish Texture | No Texture |
Coverage Area | 15 to 20 sq ft |
Sheen | Flat |
Container Type | Aerosol Can |
Compatible Surface Material | Metal |
Coating Application | Rust Preventative |
UV Resistant | Yes |
Flammability | Not Available |
Resin Type | Rubber |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture No Texture, Resin Type Rubber, Color Black, Container Size 11 oz, Coverage Area 15 to 20 sq ft, Sub Brand Rust Barrier, Paint Dispensing Style Upright, Coating Application Rust Preventative, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Professional Grade, Flammability Not Available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Corner Ease Lambswool Replacement Roller Cover (45850)
- PRIME-LINE Rollr Pockt Dr Cd2 (16497)
- ZINSSER 1 qt. White Water Primer (2004)
- WEST SYSTEM 7 in Paint Roller Cover, Polyurethane Foam (800-2)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- SHORT CUTS Dupli-Color Black Truck Bed Coating 16.5 oz (TR250)
- Dupli-Color Automotive Paints & Primers