Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 gal
Mfr # ETRG302K0
Zoro # G308396796
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Coverage Area 25 sq ft
- Base Type Solvent
- Dry Time Tack Free 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ETRG302K0
- Zoro # G308396796
- UPC # 026916044808
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Coverage Area | 25 sq ft |
Base Type | Solvent |
Dry Time Tack Free | 1 hr |
Resistance Properties | Impact Resistant |
Compatible Surface Material | Metal |
Maximum Application Temperature | 92 Degrees F |
Features | Versatile All-Purpose Protective Coating |
Minimum Application Temperature | 68 Degrees F |
Surface Texture | Smooth |
Coating Application | Frames; Jeep Tubs; Truck Beds |
Sub Brand | Truck Bed Coating |
Finish Texture | Textured |
Resin Type | Polyurethane |
Dry Time to Recoat | 24 hr |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 1 gal, Coverage Area 25 sq ft, Sub Brand Truck Bed Coating, Paint Dispensing Style Not Applicable, Coating Application Frames; Jeep Tubs; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Versatile All-Purpose Protective Coating
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Semi-Transparent Meno Mist Oil-Based Penetrating Wood Stain 1 gal (F3EMMGA)
- GRACO Washer, Garden Hose (115099)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Oil Danish Watco Pt Natr (65751)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- RUST-OLEUM Automotive Filler Primer, Gray, 11 oz. (249279)
- Dupli-Color Automotive Coatings