Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 gal
Mfr # ETRG25200
Zoro # G708396839
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Maximum Application Temperature 92 Degrees F
- Dry Time Tack Free 1 hr
- Sub Brand Truck Bed Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ETRG25200
- Zoro # G708396839
- UPC # 026916044587
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Maximum Application Temperature | 92 Degrees F |
Dry Time Tack Free | 1 hr |
Sub Brand | Truck Bed Coating |
Features | Versatile All-Purpose Protective Coating |
Flammability | Not Available |
Compatible Surface Material | Metal |
Standards | OSHA |
Base Type | Solvent |
Minimum Application Temperature | 68 Degrees F |
Resin Type | Polyurethane |
Finish Texture | Textured |
Coating Application | Frames; Jeep Tubs; Truck Beds |
Resistance Properties | Impact Resistant |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Coverage Area | 70 sq ft |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Not Applicable, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 1 gal, Coverage Area 70 sq ft, Sub Brand Truck Bed Coating, Paint Dispensing Style Not Applicable, Coating Application Frames; Jeep Tubs; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Versatile All-Purpose Protective Coating, Flammability Not Available
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Plastic 12.5 in. W X 18 in. L 1 gal Disposable Paint Tray Liner (7510-CC)
- WOOSTER #5 Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1628-5)
- TRIMACO Coverall Tyvek Lg W/B&H (141222/12)
- ZORO SELECT Off White Canvas Drop Cloth, 320 mil Thick, 15 ft L x 4 ft W (58908GR)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- VHT Base Coat/ Self-Etching Primer, For Use On Bare Metal/ Aluminum and Fiberglass, 12 Ounce Aerosol Can (DAP1690)
- Dupli-Color Automotive Paints & Primers