Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 gal
Mfr # ERBG10000
Zoro # G608396847
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Features Professional Grade
- Container Size 1 gal
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ERBG10000
- Zoro # G608396847
- UPC # 026916099853
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Features | Professional Grade |
Base Type | Solvent |
Minimum Application Temperature | 40 Degrees F |
Sub Brand | Rust Barrier |
Coverage Area | 280 to 400 sq ft |
Finish Texture | No Texture |
Coating Application | Rust Preventative |
UV Resistant | Yes |
Maximum Application Temperature | 95 Degrees F |
Dry Time Tack Free | 1 hr |
Compatible Surface Material | Metal |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Surface Texture | Smooth |
Resin Type | Rubber |
Dry Time to Recoat | 24 hr |
Sheen | Flat |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Flat, Finish Texture No Texture, Resin Type Rubber, Color Black, Container Size 1 gal, Coverage Area 280 to 400 sq ft, Sub Brand Rust Barrier, Paint Dispensing Style Not Applicable, Coating Application Rust Preventative, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Professional Grade, Maximum Application Temperature 95 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R364)
- LINZER 2 in. Flat Chip Paint Brush (1500-2)
- MOUNTAIN Mountain MTN6183 Air Regulator For Devilbiss Paint Guns (MTN6183)
- KILZ Upshot 10 Oz. Overhead Stain Sealer Spray, White (11748)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- RUST-OLEUM Automotive Primer, Red, 12 oz. (249419)
- Dupli-Color Automotive Coatings