Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 gal
Mfr # EBAK20100
Zoro # G108396767
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Compatible Surface Material Metal
- Surface Texture Smooth
- Coating Application Automotive Surfaces; Truck Beds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBAK20100
- Zoro # G108396767
- UPC # 026916844941
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Compatible Surface Material | Metal |
Surface Texture | Smooth |
Coating Application | Automotive Surfaces; Truck Beds |
Maximum Application Temperature | 95 Degrees F |
Standards | OSHA |
Coverage Area | 16 to 18 sq ft |
Resistance Properties | Chip Resistant, Flake Resistant, Impact Resistant, Peel Resistant |
Minimum Application Temperature | 60 Degrees F |
Finish Texture | Textured |
Base Type | Solvent |
Includes | Frame, Roller Cover, Roller Tray, Scuff Pad, Stir Stick, Trim Brush |
Sub Brand | Bed Armor |
Features | Low Odor |
Sheen | Satin |
Dry Time Tack Free | 1 hr |
Dry Time to Recoat | 24 hr |
Resin Type | Polyurethane |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Satin, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 1 gal, Coverage Area 16 to 18 sq ft, Sub Brand Bed Armor, Paint Dispensing Style Not Applicable, Coating Application Automotive Surfaces; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Low Odor, Includes Frame, Roller Cover, Roller Tray, Scuff Pad, Stir Stick, Trim Brush
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Rubber Protectant Color Guard, Blu, 14.5oz (338127)
- DEVILBISS Check Valve Assembly Kit (KB-432-K3)
- GENERAL FINISHES 1 Pt Graystone Wood Stain Water-Based Penetrating Stain (WQPT)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- RUST-OLEUM Self Etching Primer, Dark Green, 12 oz. (249322)
- Dupli-Color Automotive Paints & Primers