Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 ct
Mfr # EBSP20000
Zoro # G908396059
product price: $36.25
/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Container Size 1 ct
- Resin Type Lacquer
- Base Type Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBSP20000
- Zoro # G908396059
- UPC # 026916000880
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Resin Type | Lacquer |
Base Type | Solvent |
Standards | OSHA |
Dry Time Tack Free | 1 hr |
Finish Texture | No Texture |
Features | No Mixing or Reducing Required, No Recoat Window, Reapply at any Time, Pre-Reduced, Ready-To-Spray Lacquer, Translucent Candy Color Adds Depth to Paint Finish |
Compatible Surface Material | Metal, Plastic |
Minimum Application Temperature | 60 Degrees F |
Sheen | Gloss |
Coating Application | Automotive; General Purpose; Motorsports |
Flammability | Not Available |
Maximum Application Temperature | 95 Degrees F |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Use Location | Exterior |
Coverage Area | 80 to 100 sq ft |
Sub Brand | Paint Shop |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Black, Container Size 1 ct, Coverage Area 80 to 100 sq ft, Sub Brand Paint Shop, Paint Dispensing Style Not Applicable, Coating Application Automotive; General Purpose; Motorsports, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum Touch n Tone Flat White Spray Paint 10 oz (55280830)
- KRYLON INDUSTRIAL Interior Paint, Semi-Gloss, Acrylic Base, White, 5 gal (K000Z6761-20)
- WOOSTER 4-1/2" Mini Paint Roller Cover, Plush Fabric, 2 PK (RR312)
- WOOSTER 14" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- Dupli-Color Automotive Coatings