Shop All Automotive Coatings
Dupli-Color
Automotive Coating, Black, 1 ct
Mfr # EBAQ20100
Zoro # G808396821
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Finish Texture Textured
- Coverage Area 16 to 18 sq ft
- Dry Time to Recoat 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBAQ20100
- Zoro # G808396821
- UPC # 026916844934
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Coating |
Color | Black |
Dry Time | 48 hr |
Finish Texture | Textured |
Coverage Area | 16 to 18 sq ft |
Dry Time to Recoat | 24 hr |
Maximum Application Temperature | 95 Degrees F |
Minimum Application Temperature | 60 Degrees F |
Coating Application | Automotive Surfaces; Truck Beds |
Surface Texture | Smooth |
Base Type | Solvent |
Features | Low Odor |
Flammability | Not Available |
Resistance Properties | Chip Resistant, Flake Resistant, Impact Resistant, Peel Resistant |
Dry Time Tack Free | 1 hr |
Resin Type | Polyurethane |
Compatible Surface Material | Metal |
Standards | OSHA |
Sub Brand | Bed Armor |
Sheen | Satin |
Description
Automotive Coating, Base Type Solvent, Color Family Black, Compatible Surface Material Metal, Sheen Satin, Finish Texture Textured, Resin Type Polyurethane, Color Black, Container Size 1 ct, Coverage Area 16 to 18 sq ft, Sub Brand Bed Armor, Paint Dispensing Style Not Applicable, Coating Application Automotive Surfaces; Truck Beds, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Features Low Odor, Flammability Not Available, Maximum Application Temperature 95 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- RUST-OLEUM Qt Dk Walnut Oil Finish (A65841)
- PAINTLINE PaintLine PSDR Bases (Set of 4), 4PK (PSDR.A)
- HUSKY 12' x 100' Clear Husky 6-Mil Low Density Plastic Sheeting (612C)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- RUST-OLEUM 15 oz. Non Skid Black Truck Bed Coating (248914)
- Dupli-Color Automotive Coatings