Shop All Automotive Touch Up Paints
Dupli-Color
All-in-1 Touch Up Paint Chrysler Colors, Tube
Mfr # ACC0427
Zoro # G312335040
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # ACC0427
- Zoro # G312335040
- Country of Origin United States
- Category Automotive Touch Up Paints
Description
Dupli-Color Scratch Fix All in 1 Premium Automotive Paint is an easy-to-use, high-quality, fast-drying, acrylic lacquer aerosol paint specially formulated to exactly match the color of the original factory applied coating. Ideal for use on all OEM paint surfaces, Perfect Match is available in a complete line of Exact-Match colors for current and late model import and domestic vehicles, making this product ideal for both small scale vehicle touch-up and for painting vehicle accessories. Industry Leading Touch-Up Paint Technology|Duplicates Original Chrysler Colors|Needle Paint Tip Provides Precision And Control|Taper-Tip Sponge Brush Ideal For Large Coverage|Dry To Touch In 20 Minutes / Handle In 40 Minutes|Clear Coat Included to Match Original Factory Finish
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINGUARD BRANDS 1 Gal. Tinted Waterproofer, Matte, Golden Honey (TPC-0113)
- RUST-OLEUM Acrylic Enamel Coating, Navy Gray, 1 gal. (314388)
- GENERAL FINISHES 1 Pt Candlelite Gel Stain Oil-Based Heavy Bodied Stain (CP)
- 3M Orange Head Refill, PK5 (26714)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- MOTORCRAFT Touch-Up Paint, Pmpc195007207A (PMPC195007207A)
- TRANSTAR AUTOBODY TECHNOLOGY 2 in 1 Trim Black Gloss, 20 oz, Can (4663)
- DUPLICOLOR HT100 0.5 oz Hot Tires Tube Paint, White (DUPHT100)
- TRUE VALUE TTB QT ALU EXT Enamel (TTB10-QT)
- VHT VHT S24-AFM0412 0.25 oz Scratch Fix All in 1 Touch-Up Paint; Tuxedo Black Metallic (S24-AFM0412)
- SPRAYMAX, PETER KWASNY spray max 2k hot rod satin black, Can (3680212)
- Dupli-Color Automotive Paints & Primers