Shop All Spray Primer
Dupli-Color
Adhesive Remover, Liquid, 11 oz, Aerosol
Mfr # ESAR10000
Zoro # G008396164
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 48 hr
- Base Type Solvent
- Dry Time Tack Free 30 min
- Cure Time 15 minutes
- Finish Texture No Texture
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ESAR10000
- Zoro # G008396164
- UPC # 026916116444
- Country of Origin United States
- Category Spray Primer
Dimensions
Container Size | 11 oz |
Description
Adhesive Remover, Materials Removed Adhesive, Tar, Remover Type Adhesive Remover, Contains Carbon Dioxide, Ethylbenzene, Light Aliphatic Hydrocarbon Solvent, Methyl Acetate, Xylene, Base Type Solvent, Product Form Liquid, Container Size 11 oz, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Enamel Paint, Gelcoat Fiberglass, Lacquer Paint, Urethane Paint, Use Location Exterior, Odorless No
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2 1/2)
- OLD MASTERS 1/2 Pt Pecan Oil-Based Gel Stain (81716)
- WOOSTER Paint Roller Frame, Yoke, Polypropylene Handle, 12 to 18" Rollers (BR036-18)
- GENERAL FINISHES 1/2 Pt Pecan Wood Stain Oil-Based Penetrating Stain (PEHP)
- RUST-OLEUM Red, Gloss Finish, 10 oz. (V2407830)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- U-POL PRODUCTS U-Pol Products UP5023 Raptor Etch Primer Aerosol (UPL-UP5023)
- KRYLON INDUSTRIAL Spray Primer, Ruddy Brown, Flat Finish, 14 oz. (K01317A07)
- ZINSSER Spray Primer, White, 16 oz (3609)
- ZINSSER 13 Oz White Cover-Stain Oil-Based Stain Block Primer (03608)
- RUST-OLEUM Spray Primer, Flat, Gray, 12 oz, Exterior (334017)
- Dupli-Color Spray Paint & Primer