Shop All Automotive Coatings
Dupli-Color
1K Clear, Clear, 12 oz
Mfr # E1KCP0000
Zoro # G208396063
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Base Type Solvent
- Container Type Aerosol Can
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # E1KCP0000
- Zoro # G208396063
- UPC # 026916164827
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz |
Description
Automotive Finish, Base Type Solvent, Color Family Clear, Compatible Surface Material Fiberglass, Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Urethane Modified Alkyd, Color Clear, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand 1K Clear, Paint Dispensing Style Upright, Coating Application Under-Hood Components, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 15 min, Dry Time to Recoat 24 hr, Flammability Not Available, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Power Lock Ext Pole 2-4' (140855624)
- POR-15 POR-15 POR-44218 High Temp; Mainifold Gray; 15 oz Spray (POR-44218)
- 3M Spray Gun Cup Lid, S4 Type, Plastic (26005)
- JEN MANUFACTURING Poly Brush 3 Pack 1 in./2 in./3 in. (394559)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- PERMATEX Permatex Rubberized Undercoat, 81833 (81833)
- Dupli-Color Automotive Coatings