Shop All Automotive Coatings
Dupli-Color
1K Clear, Clear, 12 oz
Mfr # E1KCM0000
Zoro # G308396062
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Dry Time 48 hr
- Base Type Solvent
- Standards OSHA
- Resin Type Urethane Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # E1KCM0000
- Zoro # G308396062
- UPC # 026916161406
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 12 oz |
Description
Automotive Finish, Base Type Solvent, Color Family Clear, Compatible Surface Material Fiberglass, Metal, Sheen Matte, Finish Texture No Texture, Resin Type Urethane Modified Alkyd, Color Clear, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand 1K Clear, Paint Dispensing Style Upright, Coating Application Under-Hood Components, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 15 min, Dry Time to Recoat 24 hr, Flammability Not Available, Heat Resistant Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS Old Masters 81804 American Walnut Gel Stain Classics - 1 Quart (86348818040)
- VALSPAR 1 Qt S-Red Novocolor II Universal Colorant (8847N)
- WORK DAY Spray Paint, Gloss, Blue, 10 oz (A04403007)
- PURDY 4" Flat Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144400340)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- 3M 16 oz. Rubberized Undercoating 6PK (03584)
- Dupli-Color Automotive Paints & Primers