Shop All Automotive Spray Paints
Dupli-Color
16 oz. Gloss Clear Engine Enamel
Mfr # EDE163607
Zoro # G1457351
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Aerosol
- Color Clear
- Color Family Clears
- Container Size 16 oz
- Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE163607
- Zoro # G1457351
- UPC # 026916916365
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 oz |
Description
Engine Enamel, Opacity 100 Percent, Coating Application Engine Enamel, Color Family Clear, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Ceramic, Color Clear, Container Size 16 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Dupli-Color, Features Matched to OEM, Maximum Temperature Resistance 500 Degrees F, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Roller Cover Foam 2Pk 4X1/8In (MR400-2)
- RUST-OLEUM Marine Coating, Oyster White, Alkyd (207001)
- MINWAX PolyShades Semi-Transparent Gloss Espresso Oil-Based Polyurethane Stain and Polyurethane Fini (61497444)
- WOOSTER Polypropylene Paint Bucket, 5 gal (8614)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- DUPLI-COLOR Automotive Primer, Gray, 12 oz (EDAP16997)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- VHT Roll Bar and Chassis, Gloss Black, Aerosol Spray Can, 11 Ounce (SP670)
- Dupli-Color Automotive Paints & Primers