Shop All Automotive Spray Paints
Dupli-Color
16 oz. Gloss Cast Iron Gray Engine Enamel
Mfr # EDE165107
Zoro # G1457257
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Aerosol
- Color Family Grays
- Container Size 16 oz
- Finish Gloss
- Max. Temp 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE165107
- Zoro # G1457257
- UPC # 026916916518
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 oz |
Description
Engine Enamel, Opacity 100 Percent, Coating Application Engine Enamel, Color Family Gray, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Ceramic, Color Cast Iron Gray, Container Size 16 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Dupli-Color, Features Matched to OEM, Maximum Temperature Resistance 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABOT Stain, Honey Teak, Toned Flat, 1gal (140.0019458.007)
- LINZER Plastic Mini Paint Tray, 1/2 pt, 7 1/2" L, 2 1/2" D, 5" W (RM50)
- SAX True Flow Pointed Watercolor Paint Brushes, Round, Assorted Size, Set of 6 PK (462029)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- DUPLI-COLOR 16 oz. Gloss Black Engine Enamel (EDE161307)
- DUPLI-COLOR 12 oz. Gloss Ford Blue Engine Enamel (EDE160107)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EDE1650)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- VHT Roll Bar and Chassis, Gloss Black, Aerosol Spray Can, 11 Ounce (SP670)
- Dupli-Color Automotive Paints & Primers