Shop All Automotive Spray Paints
This Product is Discontinued
Dupli-Color
16 oz. Flat Greenish Beige Self Etching Primer (Discontinued)
Mfr # EDPP10107
Zoro # G1458453
This Product is Discontinued
Key Features
- Application Method Spray
- Color Greenish Beige
- Color Family Beiges
- Container Size 16 oz
- Finish Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDPP10107
- Zoro # G1458453
- UPC # 026916681010
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 oz |
Details
Application Method | Spray |
Color | Greenish Beige |
Color Family | Beiges |
Finish | Flat |
Net Weight | 12 oz |
Coverage | Up to 14 sq ft |
VOC Content | 0.5 g/L |
Dry Time | 25 min |
Application Temperature | 60 Degrees to 95 Degrees F |
Item | Self Etching Primer |
Dry Time Tack Free | 15 min |
Dry Time Recoat | 1 hr |
Sheen | Flat |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic, Stainless Steel, Steel |
Coverage Area | Up to 14 sq ft |
Finish Texture | No Texture |
Minimum Application Temperature | 60 Degrees F |
Base Type | Solvent |
Sub Brand | Professional |
Paint Dispensing Style | Upright |
Maximum Application Temperature | 95 Degrees F |
Description
Self Etching Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Stainless Steel, Steel, Sheen Flat, Finish Texture No Texture, Color Greenish Beige, Container Size 16 oz, Coverage Area Up to 14 sq ft, Sub Brand Professional, Paint Dispensing Style Upright, Dry Time 25 min, Dry Time Tack Free 15 min, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.