Shop All Automotive Spray Paints
This Product is Discontinued
Dupli-Color
16 oz. Flat Gray Auto Body Filler Primer (Discontinued)
Mfr # EDPP10407
Zoro # G1457193
This Product is Discontinued
Key Features
- Application Method Spray
- Color Gray
- Container Size 16 oz
- Net Weight 12 oz
- Coverage Up to 14 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDPP10407
- Zoro # G1457193
- UPC # 026916681041
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 oz |
Details
Application Method | Spray |
Color | Gray |
Net Weight | 12 oz |
Coverage | Up to 14 sq ft |
Dry Time | 30 min |
Dry Time Tack Free | 15 min |
Item | Auto Body Filler Primer |
Application Temperature | 60 Degrees to 95 Degrees F |
Sub-Category | Auto Body Filler |
Dry Time Recoat | 1 hr |
VOC Content | 0.5 g/L |
Base Type | Solvent |
Minimum Application Temperature | 60 Degrees F |
Maximum Application Temperature | 95 Degrees F |
Finish Texture | No Texture |
Paint Dispensing Style | Upright |
Sheen | Flat |
Sub Brand | Professional |
Coverage Area | Up to 14 sq ft |
Compatible Surface Material | Fiberglass, Metal, Steel, Wood |
Description
Auto Body Filler Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Steel, Wood, Sheen Flat, Finish Texture No Texture, Color Gray, Container Size 16 oz, Coverage Area Up to 14 sq ft, Sub Brand Professional, Paint Dispensing Style Upright, Dry Time 30 min, Dry Time Tack Free 15 min, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F, Net Weight 12 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.