Shop All Automotive Spray Paints
Dupli-Color
12 oz. Gloss Ford Blue Engine Enamel
Mfr # EDE160107
Zoro # G1457263
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Aerosol
- Color Family Blues
- Container Size 12 oz
- Finish Gloss
- Max. Temp 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE160107
- Zoro # G1457263
- UPC # 026916916013
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Engine Enamel, Opacity 100 Percent, Coating Application Engine Enamel, Color Family Blue, Compatible Surface Material Metal, Steel, Sheen Gloss, Finish Texture Smooth, Resin Type Ceramic, Color Ford Blue, Container Size 12 oz, Coverage Area 14 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Dupli-Color, Features Matched to OEM, Maximum Temperature Resistance 500 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3 gal. Platinum Auto Body Filler (31130)
- DUPLI-COLOR Automotive Paint, Blue, 12 oz (EDE160607)
- HYDE Extension Pole, Length 5 1/2 to 8 1/2 Ft (28680)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR Dupli-Color SHEDE1653 12 oz Engine Enamel; Red (SHEDE1653)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EHWP10207)
- DUPLI-COLOR Automotive Primer, White, 12 oz (EDAP16897)
- VHT PAINT Use For Automotive Body Paint Repair; Lunar Mist Metallic Paint Code 1C8; 8 Ounce Aerosol Can (BTY1602)
- Dupli-Color Automotive Spray Paints