Shop All Rust Removers & Converters
Dupli-Color
10.25 oz. Black Rust Treatment
Mfr # ERF129
Zoro # G2868582
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10.25 oz
- Sub-Category Rust Treatments and Undercoatings
- Net Weight 10.25 oz.
- Application Method Spray
- VOC Content 0.54 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ERF129
- Zoro # G2868582
- UPC # 026916341297
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 10.25 oz |
Details
Sub-Category | Rust Treatments and Undercoatings |
Net Weight | 10.25 oz. |
Item | Rust Treatment |
Application Method | Spray |
VOC Content | 0.54 g/L |
Coverage | 10 sq ft |
Dry Time | 25 min |
Color | Black |
Color Family | Blacks |
Base Type | Solvent |
Compatible Surface Material | Fiberglass, Metal, Steel, Wood |
Sub Brand | Dupli-Color |
Sheen | Flat |
Paint Dispensing Style | Upright |
Finish Texture | No Texture |
Coverage Area | 10 sq ft |
Coating Application | Rust Treatment |
Description
Rust Treatment, Base Type Solvent, Color Family Black, Compatible Surface Material Fiberglass, Metal, Steel, Wood, Sheen Flat, Finish Texture No Texture, Color Black, Container Size 10.25 oz, Coverage Area 10 sq ft, Sub Brand Dupli-Color, Paint Dispensing Style Upright, Coating Application Rust Treatment, Dry Time 25 min
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 6-1/2" x 1/2"Nap White Woven Mini-Roller Cover Polyester/23" Frame (65024)
- SHORT CUTS Krylon Fusion All-In-One Matte Ink Blue Paint+Primer Spray Paint 12 oz (K02758007)
- KRYLON Exterior Protective Coating, Gloss, Oil/Alkyd Base, Black, 1 gal (K00791008)
- RUST-OLEUM Rust-Oleum Imagine Gloss Purple Sunrise Spray Paint 11 oz (353337)
- OSPHO 1 Qt. Rust Treatment (OSPHO-14)
- METAL RESCUE Rust Remover, Non-Toxic, PH Neutral (MRB5)
- IRON OUT Rust Stain Remover, 28 oz, Bottle, PK6 (IO30N)
- MAD DOG PAINT PRODUCTS Mad Dog Paint Products MDP100 1 Gallon Clear Exterior Primer Stops Peeling Rust & Tannin - Translucent Green (678236100285)
- WORKSHOP HERO Metal Rescue 14 Oz. Rust Remover Bath Concentrate (14-MRC)
- IRON OUT 128 Oz. Outdoor Rust Remover (LIO4128N)
- CLR PRO Calcium, Lime and Rust Remover, Spray (G-FM-CLR32-6PRO)
- Dupli-Color Rust Removers & Converters