Shop All Vacuum Pumps
Duoseal
Vacuum Pump, 1/3 HP, 0.9 cfm, 115V
Mfr # 1400B-01
Zoro # G1833081
product price: $3,117.99
/ea
Free Shipping & Returns
$3,117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Voltage 115V AC
- Phase 1
- Amps AC 5.6
- Weight 58 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duoseal
- MFR # 1400B-01
- Zoro # G1833081
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 17.75 in |
Tube Inside Dia. | 7/16 in |
Overall Width | 9 in |
Overall Height | 12.62 in |
Outlet Size | 7/16 in NW |
Inlet Size | 7/16 in NPT |
Description
Vacuum Pump, Output Power 0.33 hp, Phase Single, Voltage 115V AC, Maximum Flow Rate 0.9 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 7/16 in, Inlet Type NPT, Outlet Size 7/16 in, Outlet Type NW, Application Chamber Evacuation, Degassing, Freeze Drying, Light Bulb, Neon Sign Manufacturing, Picture Tube Evacuation, Potting, Rice Porosity Test, Vacuum Drying, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Inducer Assembly (0171M00001S)
- ROBERTSHAW Junction Block Adapter (1922-001)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- WHITE-RODGERS 1F95Ez-0671 24V/Millivolt 2 Or 3 (1F95EZ-067)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- DUOSEAL Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-01)
- DUOSEAL Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-01)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- AIR DIMENSIONS DIA-VAC 1/12HP 115V-AC VACUUM PUMP (M121-BT-AA1)
- COLE PARMER VP-200 Vacuum/Pressure Pump, Diaphragm, Single Head, 0.6 cfm; 115 VAC (0753240)
- Duoseal Vacuum Pumps