Shop All Vacuum Pumps
Duoseal
Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V
Mfr # 1402B-01
Zoro # G1131864
product price: $4,501.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$4,501.99
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230V AC
- Phase 1
- Weight 112 lb
- Amps AC 8.4/4.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duoseal
- MFR # 1402B-01
- Zoro # G1131864
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 20 in |
Tube Inside Dia. | 13/16 in |
Overall Height | 15.62 in |
Overall Width | 12 in |
Outlet Size | 13/16 in NW |
Inlet Size | 13/16 in NPT |
Description
Vacuum Pump, Output Power 2.25 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 5.6 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 13/16 in, Inlet Type NPT, Outlet Size 13/16 in, Outlet Type NW, Application Chamber Evacuation, Degassing, Freeze Drying, Light Bulb, Neon Sign Manufacturing, Picture Tube Evacuation, Potting, Rice Porosity Test, Vacuum Drying, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Air Scrubber Pre-filter, Unrated, PK20 (590430002)
- ALL-FILTERS 20X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20251.13 4PK)
- VENCO PRODUCTS Replacement Propeller (51N724)
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (10301.13 6PK)
- DUOSEAL Vacuum Pump, 1 HP, 10.6 cfm, 115/230V (1376B-01)
- DUOSEAL Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-01)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- WELCH Vacuum Pump Oil, 1 gal., 0.87 Spec Gravity (8995P-15)
- ROBINAIR Air Vacuum Pump For R12/R134 (34970)
- JB INDUSTRIES Platinum® Refrigerant Evacuation Pump, 7.0 cfm, 1/2 HP, 6 ft cord (DV-200N)
- PRO-SET Vacuum Pump, 4cfm, 1/3hp (VP4S)
- Duoseal Vacuum Pumps