Shop All Vacuum Pumps
Duoseal
Vacuum Pump, 1 HP, 10.6 cfm, 115/230V
Mfr # 1376B-01
Zoro # G0465473
product price: $4,926.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,926.99
Free 30-Day Returns
Key Features
- HP 1 hp
- Voltage 115/230V AC
- Phase 1
- Weight 156 lb
- Amps AC 11.0/5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duoseal
- MFR # 1376B-01
- Zoro # G0465473
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Overall Length | 19.25 in |
Overall Height | 15.37 in |
Outlet Size | 13/16 in NW |
Tube Inside Dia. | 13/16 in |
Overall Width | 14.12 in |
Inlet Size | 13/16 in NPT |
Description
Vacuum Pump, Output Power 2.5 hp, Phase Single, Voltage 115/230V AC, Maximum Flow Rate 10.6 cfm, Maximum Vacuum 0.0001 torr, Inlet Size 13/16 in, Inlet Type NPT, Outlet Size 13/16 in, Outlet Type NW, Application Chamber Evacuation, Degassing, Freeze Drying, Light Bulb, Neon Sign Manufacturing, Picture Tube Evacuation, Potting, Rice Porosity Test, Vacuum Drying, Maximum Discharge Pressure 0 mbar, Maximum Operating Pressure 0 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- BELL & GOSSETT 186543Lf Seal Kit #8 (186543LF)
- NORDFAB Round In-Cut, 10 in x 8 in Duct Dia, Galvanized Steel, 22 GA, 14 in W, 14" L (8040300034)
- DAYTON Propeller, Dia 8 In, 30 Deg Pitch (2PYT2)
- DUOSEAL Vacuum Pump, 1 HP, 17.7 cfm, 115/230V (1397B-01)
- DUOSEAL Vacuum Pump, 1/2 HP, 5.6 cfm, 115/230V (1402B-01)
- DUOSEAL Vacuum Pump, 1/3 HP, 0.9 cfm, 115V (1400B-01)
- NAVAC Vacuum Pump, 5 CFM, 2Stage, 15 Microns Pro Series (NP5DP)
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- ROBINAIR Pump, 1/2 HP, 35 Microns End Vac. (15600)
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. (HVP8)
- Duoseal Vacuum Pumps