Shop All Compressor Oil
Duoseal
Oil, Pump, 1 Qt
Mfr # 1407K-11
Zoro # G2799456
original price:
$68.55
14% off
new price: $58.29
/ea
$58.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Grade No
- Size 1 qt.
- Container Type Bottle
- SAE Grade Not Specified
- ISO Viscosity Grade Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duoseal
- MFR # 1407K-11
- Zoro # G2799456
- Country of Origin United States
- Category Compressor Oil
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
Food Grade | No |
Container Type | Bottle |
SAE Grade | Not Specified |
ISO Viscosity Grade | Not Specified |
Base Oil | Mineral |
Lubricant NSF Rating | Not Rated |
Specific Gravity | 0.88 |
Color | Amber |
Application | Duoseal (R) Belt-Drive |
Four-Ball Wear | Not Specified |
Timken OK Load | Not Specified |
Viscosity @ 100C | Not Specified |
Viscosity @ 40C | 65 cSt |
NSF Rating | Not Rated |
Series | Welch DuoSeal Oil |
Container | 1 qt Bottle |
For Use With | DUOSEAL(R) Belt-Drive |
Type | Vacuum Pump Oil |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, ISO Viscosity Grade Not Specified, Food Grade No, Series Welch DuoSeal Oil, Application Duoseal (R) Belt-Drive, Base Oil Mineral, Viscosity @ 40C 65 cSt, Viscosity @ 100C Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 1440-8M-20 Synchro-Cog HT Synchronous Belt (1440-8M-20)
- ZORO SELECT Ground Joint Coupling Spud, 3/4 In, 450 F (CAM-GFS-3G)
- PIX Belt, B Kevlar, 5/8 x 92 in. OC (B89K)
- STEELMAN 3/8" Male to 1/4" Male NPT Brass Reducer Fitting for Pneumatic Hoses (75075-IND)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 68-005)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 12.20 cSt (MSF1554006)
- THRIVE Full Synthetic Gear, Bearing, and Compressor Oil ISO 46 5 Gal Pail (205542)
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 68, 5 gal. (MSF2037003)
- QUINCY COMPRESSOR Quincy Parts Quin-Cip Piston Oil 40W 1 QT (2024601401)
- MILES LUBRICANTS Compressor Oil, Pail, 5 gal., 6.60 cSt (MSF1554004)
- INTERSTATE PNEUMATICS 16 oz - Non Detergent Compressor Oil 30 Wt, PK 12 (YL30-016-12CS)
- Duoseal Air Compressors