Shop All Ottomans
Duobed
Storage Twin Bed/Bench, Grey Performance Fabric
Mfr # IMFTWB-AQ
Zoro # G7325696
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Compartment Depth | 8 1/2 in |
Seat Cushion Dimensions | 6 in H x 72 in W x 36 in D |
Ottoman Dimensions | 18 in H x 72 in W x 36 in D |
Compartment Width | 35 in |
Overall Width | 72 in |
Seat Height | 18 in |
Compartment Height | 35 in |
Leg Height | 3 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Description
Twin Bed/Bench, Overall Width 72 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Inside Release Handle, Safety Glow (10481C00400)
- ABILITATIONS SqUoosh Chair, Blue (14767V27)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-GY)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- BAXTON STUDIO Corinne Modern Dark Grey Upholstered Ottoman (143-8146)
- CONVENIENCE CONCEPTS Comfort Round Accent Storage Ottoman in Blue (HI622711)
- POSH LIVING Posh Living BH08-05WE-UE Joseph Faux Fur Gold Metal Frame Ottoman Bench; White - 19 x 19 x 40 in. (BH08-05WE-UE)
- FABULAXE Modern Tufted Velvet Mushroom Shape Storage Ottoman Storage Stool Trunk, Red (QI004182.RD)
- Duobed Ottomans