Shop All Ottomans
Duobed
Storage Twin Bed/Bench, Blue Performance Fabric
Mfr # IMFTWB-DM
Zoro # G7325635
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Back Cushion Dimensions | 18 in H x 72 in W |
Compartment Height | 35 in |
Leg Height | 3 in |
Ottoman Dimensions | 18 in H x 72 in W x 36 in D |
Seat Height | 18 in |
Compartment Width | 35 in |
Compartment Depth | 8 1/2 in |
Seat Cushion Dimensions | 6 in H x 72 in W x 36 in D |
Overall Width | 72 in |
Description
Twin Bed/Bench, Overall Width 72 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Blue, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 72 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 11, Blk (402-08)
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 15" W (S80-1520)
- THAW Rechargeable Heated Seat Pad + Power Bank (THA-BOD-0015)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- DUOBED 30" Storage Ottoman, Ocean Blue (MFO30-AZ)
- DUOBED 24" x 36" Storage Ottoman, Flint Grey (MSOS-GR)
- DUOBED Storage Ottoman, 30", Blue Performance Fabric (IMFO30-DM)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- BAXTON STUDIO Dark Brown Full Leather Storage Cube Ottoman (A-1776)
- BAXTON STUDIO Black Full Leather Small Storage Cube Ottoman (A-1958)
- BAXTON STUDIO Valle White Faux Fur Upholstered Gold Finished Metal Ottoman (161-10285)
- Duobed Ottomans