Shop All Sofas & Love Seats
Duobed
Storage Sofa 30"x60", Grey Performance Fabric
Mfr # IMFSB30-AQ
Zoro # G7338296
original price:
$1,285.06
6% off
new price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 30 in
- Number of Compartments 2
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFSB30-AQ
- Zoro # G7338296
- UPC # 855149005955
- Country of Origin United States
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30 in |
Overall Height | 18 in |
Compartment Height | 29 in |
Back Cushion Dimensions | 18 in H x 60 in W |
Seat Cushion Dimensions | 6 in H x 60 in W x 30 in D |
Ottoman Dimensions | 18 in H x 60 in W x 30 in D |
Leg Height | 3 in |
Overall Width | 60 in |
Compartment Width | 29 in |
Compartment Depth | 8 1/2 in |
Seat Height | 18 in |
Description
Sleeper Sofa, Overall Width 60 in, Overall Depth 30 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 2, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 60 in W x 30 in D, Compartment Width 29 in, Compartment Depth 8 1/2 in, Compartment Height 29 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes, Removable Seat Cushions No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x118", for Hard Floor/Carpet (FR1230025EV)
- FLASH FURNITURE Platform Bed, Tribeca, King, Dark Gray (HG-32-GG)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- HOMELEGANCE Wittenberry Bedroom Dresser (1573-5)
- DUOBED Duobed Storage Chaise 30"x60", Grey Performance Fabric (IMFCL30-AQ)
- DUOBED 36" x 72" Sofa bed with Storage, Ocean Blue (MFSB-AZ)
- DUOBED King Sleeper Sofa with Storage, Blue Performance Fabric (IMFKB-DM)
- DUOBED King Sleeper Sofa with Storage, Grey Performance Fabric (IMFKB-AQ)
- DUOBED King Sleeper Sofa with Storage, Brown (MFKB-ES)
- OFFICESOURCE Madison Collection Sofa with Chrome Exposed Frame (9283ABK)
- FLASH FURNITURE Sofa, 28-3/4" x 27-1/4", Upholstery Color: Black (ZB-IMAG-SOFA-GG)
- Duobed Sofas & Love Seats