Shop All Sectionals
Duobed
Storage Sectional Sleeper, Grey Performance Fabric
Mfr # IMFSEC-AQ
Zoro # G7325571
product price: $3,653.99
/ea
Free Shipping & Returns
$3,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 275 lb
- Frame Material Wood
- Overall Depth 36 in
- Number of Compartments 5
- Overall Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duobed
- MFR # IMFSEC-AQ
- Zoro # G7325571
- UPC # 855149005382
- Country of Origin United States
- Category Sectionals
Dimensions
Overall Depth | 36 in |
Overall Height | 18 in |
Compartment Height | 35 in |
Compartment Depth | 8 1/2 in |
Compartment Width | 35 in |
Ottoman Dimensions | 18 in H x 180 in W x 36 in D |
Seat Height | 18 in |
Leg Height | 3 in |
Seat Cushion Dimensions | 6 in H x 180 in W x 36 in D |
Back Cushion Dimensions | 18 in H x 180 in W |
Overall Width | 180 in |
Description
Sectional Sofa Sleeper Set, Overall Width 180 in, Overall Depth 36 in, Overall Height 18 in, Upholstery Color Gray, Frame Color Black, Number of Compartments 5, Weight Capacity 275 lb, Assembled, Seat Height 18 in, Ottoman Dimensions 18 in H x 180 in W x 36 in D, Compartment Width 35 in, Compartment Depth 8 1/2 in, Compartment Height 35 in, Upholstery Material Polypropylene, Frame Material Wood, Leg Material Wood, Leg Color Brown, Leg Height 3 in, Leg Glides Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Beata Czyzowska Young 'BC Painting with light V' Canvas Art, 35x35 (BC00590-C3535GG)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- TRADEMARK FINE ART Jai Johnson 'Portrait Of An Eagle' Canvas Art, 18x24 (ALI13767-C1824GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- DUOBED Storage Sectional, Grey Performance Fabric (IMFSEC30-AQ)
- RIDGID RIDGID® K-50 Sectional Machine, 115V, 1/6HP, 400RPM (58920)
- J&M FURNITURE J&M Furniture 18235-RHFC Viola Premium Leather Sectional in Right Hand Facing Chaise; Light Grey (18235-RHFC)
- BAXTON STUDIO Nevin Dark Grey Upholstered Sectional Sofa with Right Facing Chaise (158-9742)
- BOSS Boss BRS1RA-BB Bomber Sectional Sofa Right Arm; Brown (BRS1RA-BB)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black, Series: QUB (QB8116)
- MADE4MATTRESS Horizon Sofa - Slip Cover Set Only Warm White (MA1179871)
- Duobed Sectionals